
Bulk Dispenser-Triple-Tall-PETG-Clear
Mfr # BK31X01CL
Zoro # G522782726
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Height
17 in
Width
18.75 in
For Use With
Bulk Earplugs, Bouffant Caps, Shoe & Beard Covers & other Bulk items
Material
PETG Plastic
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK31X01CL
Zoro #
G522782726
UPC #
-
Country of Origin
United States
Dimensions
Height
17 in
Width
18.75 in
Depth
6.29 in
Details
Item
Bulk Dispenser
For Use With
Bulk Earplugs, Bouffant Caps, Shoe & Beard Covers & other Bulk items
Material
PETG Plastic
Color
Clear
Mounts On
Wall
Description
ORIGIN Tall Triple Bulk Dispenser - Clear PETG 3 Compartments. Dual Dispense. Wall Mount Spacious triple-bin design with top and bottom dispensing for quick access. Clear PETG offers visibility and durability. Built-in keyholes for wall mounting save space. Ideal for medical, industrial, and commercial bulk storage.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.