Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Dispenser-Triple-Tall-Stainless Steel

  • Mfr # BK31X03ND

  • Zoro # G422782734


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Mounts On
Wall
Height
17 in
Material
Stainless Steel
Depth
5.91 in
For Use With
Bulk Earplugs, Bouffant Caps, Shoe & Beard Covers & other Bulk items
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK31X03ND
Zoro #
G422782734
UPC #
-
Country of Origin
United States

Dimensions

Height
17 in
Depth
5.91 in
Width
18.75 in

Details

Mounts On
Wall
Material
Stainless Steel
For Use With
Bulk Earplugs, Bouffant Caps, Shoe & Beard Covers & other Bulk items
Item
Bulk Dispenser
Color
Silver

Description

ORIGIN Tall Triple Bulk Dispenser - Stainless Steel 3 Compartments. Top-Load, Dual Dispense Versatile, space-saving dispenser with three bulk storage compartments. Dual dispensing, large capacity with hinged lid for clean, efficient access. Wall-mountable for convenience. Durable stainless steel build-ideal for medical, industrial, or warehouse use.

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.