Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Dispenser-Triple-Tall-Steel-Black

  • Mfr # BK31X04BK

  • Zoro # G022782707


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Depth
6 in
Height
17 in
Material
Steel
Width
18.75 in
For Use With
Bulk Earplugs, Bouffant Caps, Shoe & Beard Covers & other Bulk items
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK31X04BK
Zoro #
G022782707
UPC #
-
Country of Origin
United States

Dimensions

Depth
6 in
Height
17 in
Width
18.75 in

Details

Item
Bulk Dispenser
Material
Steel
For Use With
Bulk Earplugs, Bouffant Caps, Shoe & Beard Covers & other Bulk items
Color
Black
Mounts On
Wall

Description

ORIGIN Tall Triple Bulk Dispenser - Black Powder-Coated Steel 3 Compartments. Top-Load, Dual Dispense Sleek, large capacity, multi-compartment dispenser with top-loading and bottom dispensing for high-volume supply access. Includes a hinged lid for easy restocking and a low-profile black finish that maintains a tidy, professional appearance. Built from heavy-duty powder-coated steel-great for industrial, warehouse, or utility spaces.

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.