Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Dispenser-Triple-Tall-Steel-White

  • Mfr # BK31X04WH

  • Zoro # G122782737


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Depth
6 in
For Use With
Bulk Earplugs, Bouffant Caps, Shoe & Beard Covers & other Bulk items
Material
Steel
Color
White
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK31X04WH
Zoro #
G122782737
UPC #
-
Country of Origin
United States

Dimensions

Depth
6 in
Height
17 in
Width
18.75 in

Details

For Use With
Bulk Earplugs, Bouffant Caps, Shoe & Beard Covers & other Bulk items
Material
Steel
Color
White
Item
Bulk Dispenser
Mounts On
Wall

Description

ORIGIN Tall Triple Bulk Dispenser - White Powder-Coated Steel 3 Compartments. Top-Load, Dual Dispense Clean, space-efficient dispenser with three bulk compartments and dual dispensing for quick, organized access. This large capacity unit features a hinged lid for easy refills and a bright white finish ideal for clinical or hygienic environments. Durable powder-coated steel construction-perfect for healthcare, lab, or light industrial use.

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.