Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Glove-Protective Wear Organizer- Kit-Beige

  • Mfr # PS11K02BG

  • Zoro # G922782685


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Width
23.3 in
Height
31.5 in
Mounts On
Wall
Material
ABS Plastic
Depth
4.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS11K02BG
Zoro #
G922782685
UPC #
-
Country of Origin
United States

Dimensions

Width
23.3 in
Height
31.5 in
Depth
4.98 in

Details

Mounts On
Wall
Material
ABS Plastic
For Use With
Gowns, Gloves and Masks
Item
Protection Organizer
Color
Beige

Description

ORIGIN Double Glove PPE Organizer Bundle - Beige Includes: PS11X02BG Organizer, PA24X01CL Sign Holder, PA20X04BG Door Hanger Compact PPE station holds gowns, 2 glove boxes, masks, and face shields. Mount to a wall or hang on a door with included hanger. Sign holder displays safety protocols or hygiene messaging. Durable beige ABS plastic. Lightweight, easy to clean. Ideal for clinics, labs, and other hygiene-focused environments.

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.