Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Stand-Steel-White

  • Mfr # KS10X04WH

  • Zoro # G822782679


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With
Hygiene & Infection Control Stations
Configuration
Stand
Height
36.06 in
Depth
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS10X04WH
Zoro #
G822782679
UPC #
-
Country of Origin
United States

Dimensions

Height
36.06 in
Depth
17 in
Width
17 in

Details

Material
Steel
Color
White
For Use With
Hygiene & Infection Control Stations
Configuration
Stand
Item
Floor Stand
Mounting Type
Floor Stand

Description

ORIGIN Floor Stand - White Powder-Coated Steel Sturdy. Clean Appearance. Easy Setup Support hygiene stations in high-traffic areas with this durable, freestanding white powder-coated steel stand. Professional look, reliable strength, and easy-to-assemble hardware included.

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.