
Glove Dispenser-Cabinet Mount-Single-Steel-White
Mfr # CA11X04WH
Zoro # G722782656
product price: $45.15
/eaKey Features
Height
9.95 in
Depth
3.85 in
Color
White
Width
5.6 in
For Use With
Gloves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA11X04WH
Zoro #
G722782656
UPC #
-
Country of Origin
United States
Dimensions
Height
9.95 in
Depth
3.85 in
Width
5.6 in
Details
Color
White
For Use With
Gloves
Item
Glove Dispenser
Mounts On
Inside/Under Cabinet
Material
Steel
Description
ORIGIN Glove Box Dispenser - Single, Cabinet Mount Space-Saving. Durable Steel Mounts inside cabinet doors for discreet glove storage and easy access through door cutouts. White powder-coated steel is sleek, durable, and built to last. Perfect for clinical, lab, or industrial environments.
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.