
Glove Dispenser-Double-Steel-White
Mfr # GL20X04WH
Zoro # G422782710
product price: $54.89
/eaKey Features
Width
10.6 in
Mounts On
Wall
Material
Steel
Height
9.95 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL20X04WH
Zoro #
G422782710
UPC #
-
Country of Origin
United States
Dimensions
Width
10.6 in
Height
9.95 in
Depth
3.85 in
Details
Item
Glove Dispenser
Mounts On
Wall
Material
Steel
Color
White
For Use With
Gloves
Description
ORIGIN Double Glove Box Dispenser - Clear Front, Wall Mount Durable. Visible Holds two boxes of gloves for quick access and organized storage in clinical, lab, food service, or industrial settings. Mounts vertically or horizontally with two-way keyholes. White steel construction with a clear front panel for easy level checks and fast refills. Optimize your workspace with this hygienic, space-saving glove dispenser.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.