
Glove Dispenser-Quad-Clear-ABS-Beige
Mfr # GL40X02BG
Zoro # G122782638
product price: $43.55
/eaKey Features
Depth
3.95 in
For Use With
Gloves
Height
10 in
Mounts On
Wall
Material
ABS Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL40X02BG
Zoro #
G122782638
UPC #
-
Country of Origin
United States
Dimensions
Depth
3.95 in
Height
10 in
Width
20.7 in
Details
Item
Glove Dispenser
For Use With
Gloves
Mounts On
Wall
Material
ABS Plastic
Color
Beige
Description
ORIGIN Quad Glove Box Dispenser - Quartz Beige ABS Durable. Cleanable Designed for high-traffic areas, this dispenser holds four glove boxes to ensure uninterrupted access in clinical, lab, or industrial environments. Constructed from injection-molded Quartz Beige ABS plastic, it's built for long-term durability and easy maintenance. Two-way keyholes allow for flexible vertical or horizontal wall mounting. A reliable, hygienic storage solution that supports organization and efficiency.
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.