
Glove Dispenser-Quad-Clear-PETG-Clear
Mfr # GL40X01CL
Zoro # G022782660
product price: $43.55
/eaKey Features
Color
Clear
Height
10 in
For Use With
Gloves
Width
20.7 in
Material
PETG Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL40X01CL
Zoro #
G022782660
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
20.7 in
Depth
3.95 in
Details
Color
Clear
For Use With
Gloves
Material
PETG Plastic
Item
Glove Dispenser
Mounts On
Wall
Description
ORIGIN Quad Glove Box Dispenser - Clear, High Capacity Visible. Space-Saving Holds four boxes of gloves to support high-demand areas in healthcare, lab, food service, and industrial settings. Two-way keyholes offer vertical or horizontal wall mounting. Crafted from crystal-clear PETG plastic for fast visibility and restocking. -maximize storage and streamline your workspace today!
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.