
Glove Dispenser-Quad-Divided-PETG-Clear
Mfr # GL41X01CL
Zoro # G222782651
product price: $82.99
/ea
Free Shipping & Returns
Key Features
For Use With
Gloves
Height
10 in
Color
Clear
Depth
3.95 in
Mounts On
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL41X01CL
Zoro #
G222782651
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Depth
3.95 in
Width
20.5 in
Details
Item
Glove Dispenser
For Use With
Gloves
Color
Clear
Mounts On
Wall
Material
PETG Plastic
Description
ORIGIN Quad Divided Glove Box Dispenser - Clear PETG High-Capacity. Visible Holds four boxes of gloves for maximum accessibility and organization in medical, lab, food service, or industrial environments. Crystal-clear PETG plastic allows quick inventory checks while keeping gloves secure and protected. Three-way keyholes allow vertical or horizontal mounting for flexible installation. Durable, lightweight, and easy to clean-your go-to for hygienic glove storage.Reliable, space-saving, and built for daily use.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.