
Glove Dispenser-Quad-Stainless Steel
Mfr # GL40X03ND
Zoro # G422782581
product price: $122.99
/ea
Free Shipping & Returns
Key Features
For Use With
Gloves
Depth
3.81 in
Width
20.56 in
Height
9.93 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL40X03ND
Zoro #
G422782581
UPC #
-
Country of Origin
United States
Dimensions
Depth
3.81 in
Width
20.56 in
Height
9.93 in
Details
Item
Glove Dispenser
For Use With
Gloves
Color
Silver
Mounts On
Wall
Material
Stainless Steel
Description
ORIGIN Glove Box Dispenser - Quad, Stainless Steel High-Capacity. Durable Holds four boxes of gloves for maximum storage and continuous access in busy medical, lab, food service, or industrial settings. Mounts vertically or horizontally with two-way keyholes. Crafted from premium stainless steel-durable, sleek, and built for long-lasting performance. - a professional, space-saving solution for PPE organization. Streamline your glove storage today-order now!
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.