Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glove Dispenser-Quad-Steel-Black

  • Mfr # GL40X04BK

  • Zoro # G222782675


product price: $65.99
/ea

Key Features

Color
Black
For Use With
Gloves
Mounts On
Wall
Height
9.95 in
Depth
3.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL40X04BK
Zoro #
G222782675
UPC #
-
Country of Origin
United States

Dimensions

Height
9.95 in
Depth
3.85 in
Width
20.6 in

Details

Item
Glove Dispenser
Color
Black
For Use With
Gloves
Mounts On
Wall
Material
Steel

Description

ORIGIN Glove Box Dispenser - Quad, Black Steel High-Capacity. Durable Holds four boxes of gloves for maximum storage and fast access in busy medical, lab, food service, or industrial environments. Mounts vertically or horizontally with two-way keyholes for flexible installation. Crafted from powder-coated black steel-strong, modern, and built for lasting performance. - a sleek, space-saving PPE solution for high-efficiency workspaces. Streamline your glove storage today-order now!

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.