Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glove Dispenser-Quad-Steel-White

  • Mfr # GL40X04WH

  • Zoro # G722782687


product price: $71.29
/ea

Key Features

Depth
3.85 in
Mounts On
Wall
For Use With
Gloves
Material
Steel
Width
20.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL40X04WH
Zoro #
G722782687
UPC #
-
Country of Origin
United States

Dimensions

Depth
3.85 in
Width
20.6 in
Height
9.95 in

Details

Mounts On
Wall
For Use With
Gloves
Material
Steel
Color
White
Item
Glove Dispenser

Description

ORIGIN Quad Glove Box Dispenser - High-Capacity Design Durable. 4-Box Storage Holds four boxes of gloves for continuous supply in high-demand environments. Perfect for healthcare, industrial, food service, and lab settings. Two-way keyholes for vertical or horizontal wall mounting. Crafted from white powder-coated steel for strength and visibility. Clear front panels allow for quick glove level checks and efficient restocking. Stay organized and ready-upgrade to this sleek, space-saving dispenser today!

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.