Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glove Dispenser-Single-Front Cut Out-PETG-Clear

  • Mfr # GL10X01CL

  • Zoro # G822782631


product price: $24.39
/ea

Key Features

Color
Clear
Width
5.7 in
For Use With
Gloves
Material
PETG Plastic
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL10X01CL
Zoro #
G822782631
UPC #
-
Country of Origin
United States

Dimensions

Width
5.7 in
Height
10 in
Depth
3.95 in

Details

Color
Clear
For Use With
Gloves
Material
PETG Plastic
Item
Glove Dispenser
Mounts On
Wall

Description

ORIGIN Glove Box Dispenser - Single, Front Cut Out, Clear PETG Accessible. Lightweight Holds one box of gloves with a convenient front cut-out design for faster access in clinical, lab, or industrial environments. Mounts easily to the wall with integrated keyholes-ideal for tight spaces or high-traffic areas. Constructed from lightweight, crystal-clear PETG plastic for visibility, durability, and easy cleaning. The front cut-out allows quick glove grabbing without opening a flap-perfect for efficiency-driven workspaces. - your go-to solution for streamlined, hygienic glove dispensing. Simplify access. Maximize compliance. Order yours today!

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.