
Glove Dispenser-Single-Front Cut Out-PETG-Clear
Mfr # GL11X01CL
Zoro # G822712874
product price: $24.39
/eaKey Features
Height
10 in
Width
5.7 in
Material
PETG Plastic
Depth
3.95 in
For Use With
Gloves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL11X01CL
Zoro #
G822712874
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
5.7 in
Depth
3.95 in
Details
Material
PETG Plastic
For Use With
Gloves
Item
Glove Dispenser
Color
Clear
Mounts On
Wall
Description
ORIGIN Glove Box Dispenser - Single-PETG-Clear Compact, Hygienic, Holds one box of gloves for quick access in clinical, lab, or industrial environments. Three-way keyholes for flexible vertical or horizontal wall mounting. Crafted from injection-molded Clear PETG plastic-durable, sleek, and built to last. A space-saving essential for efficient glove storage-order now!
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.