Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glove Dispenser-Single-Front Cut Out-Steel-Black

  • Mfr # GL10X04BK

  • Zoro # G622782626


product price: $37.29
/ea

Key Features

Depth
3.85 in
For Use With
Gloves
Material
Steel
Color
Black
Height
9.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL10X04BK
Zoro #
G622782626
UPC #
-
Country of Origin
United States

Dimensions

Depth
3.85 in
Height
9.95 in
Width
5.6 in

Details

Item
Glove Dispenser
For Use With
Gloves
Material
Steel
Color
Black
Mounts On
Wall

Description

ORIGIN Single Steel Glove Box Dispenser - Wall Mount Durable. Versatile Holds one box of gloves for quick access and neat storage in medical, lab, food service, or industrial settings. Mounts vertically or horizontally using two-way keyholes. Crafted from powder-coated black steel for a sleek, hygienic, and durable solution. Streamline your glove storage with this space-saving essential.

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.