Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glove Dispenser-Single-Stainless Steel

  • Mfr # GL00X03ND

  • Zoro # G322782582


product price: $55.45
/ea

Key Features

Color
Silver
Mounts On
Wall
Width
5.56 in
For Use With
Gloves
Depth
3.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL00X03ND
Zoro #
G322782582
UPC #
-
Country of Origin
United States

Dimensions

Width
5.56 in
Depth
3.81 in
Height
9.93 in

Details

Color
Silver
Mounts On
Wall
For Use With
Gloves
Item
Glove Dispenser
Material
Stainless Steel

Description

ORIGIN Glove Box Dispenser - Single, Stainless Steel Durable. Versatile Holds one box of gloves for quick, easy access in medical, lab, food service, or industrial settings. Mounts vertically or horizontally using two-way keyholes for flexible installation. Crafted from premium stainless steel-strong, sleek, and built to last in demanding environments. Corrosion-resistant and easy to clean, making it ideal for hygienic, high-use areas. - a long-lasting, space-saving solution for organized PPE dispensing. Upgrade your glove storage with quality you can count on-order now!

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.