Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glove Dispenser-Single-Steel-Black

  • Mfr # GL00X04BK

  • Zoro # G322782599


product price: $44.85
/ea

Key Features

Material
Steel
Mounts On
Wall
Color
Black
For Use With
Gloves
Height
9.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL00X04BK
Zoro #
G322782599
UPC #
-
Country of Origin
United States

Dimensions

Height
9.95 in
Width
5.6 in
Depth
3.85 in

Details

Material
Steel
Item
Glove Dispenser
Mounts On
Wall
Color
Black
For Use With
Gloves

Description

ORIGIN Glove Box Dispenser - Single, Black Powder-Coated Steel Durable. Low-Profile Holds one box of gloves for quick, convenient access in medical, lab, industrial, or food service environments. Mounts vertically or horizontally using two-way keyholes for flexible installation. Constructed from black powder-coated steel-rugged, sleek, and designed for daily use. Resists wear and wipes clean easily, ideal for hygienic, high-traffic areas. - a reliable, space-saving solution for organized PPE dispensing. Upgrade to clean, professional glove storage-order now!

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.