
Glove Dispenser-Single-Steel-White
Mfr # GL00X04WH
Zoro # G222782668
product price: $39.89
/eaKey Features
For Use With
Gloves
Depth
3.85 in
Material
Steel
Width
5.6 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL00X04WH
Zoro #
G222782668
UPC #
-
Country of Origin
United States
Dimensions
Depth
3.85 in
Width
5.6 in
Height
9.95 in
Details
For Use With
Gloves
Material
Steel
Color
White
Item
Glove Dispenser
Mounts On
Wall
Description
ORIGIN Glove Box Dispenser - Single, Steel - White Clean. Strong Holds one box of gloves for fast, efficient access in medical, dental, food service, or industrial environments. Mounts vertically or horizontally using built-in keyholes for flexible installation. Constructed from durable steel with a clean white powder-coated finish-sleek, sturdy, and built to perform. Resistant to wear, easy to disinfect, and ideal for sterile or high-traffic areas. - a crisp, professional solution for organized PPE storage. Create a cleaner, more compliant workspace-order today!
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.