
Glove Dispenser-Triple-PETG-Clear
Mfr # GL30X01CL
Zoro # G422782727
product price: $43.39
/eaKey Features
Height
10 in
Width
15.7 in
Material
PETG Plastic
Depth
3.95 in
Mounts On
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL30X01CL
Zoro #
G422782727
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
15.7 in
Depth
3.95 in
Details
Item
Glove Dispenser
Material
PETG Plastic
Mounts On
Wall
Color
Clear
For Use With
Gloves
Description
ORIGIN Glove Box Dispenser - Triple, Clear High Capacity. Visible Holds three boxes of gloves for quick access and high-demand storage in healthcare and industrial settings. Three-way keyholes support vertical or horizontal mounting. Made from durable crystal-clear PETG plastic for easy visibility and fast restocking. -maximize glove storage efficiency and order today!
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.