Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glove Dispenser-Triple-Stainless Steel

  • Mfr # GL30X03ND

  • Zoro # G422782697


product price: $93.49
/ea
Free Shipping & Returns

Key Features

For Use With
Gloves
Material
Stainless Steel
Height
9.93 in
Depth
3.81 in
Width
15.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL30X03ND
Zoro #
G422782697
UPC #
-
Country of Origin
United States

Dimensions

Height
9.93 in
Depth
3.81 in
Width
15.56 in

Details

For Use With
Gloves
Material
Stainless Steel
Item
Glove Dispenser
Mounts On
Wall
Color
Silver

Description

ORIGIN Glove Box Dispenser - Triple, Stainless Steel High-Capacity. Durable Holds three boxes of gloves for quick, organized access in medical, laboratory, food service, or industrial spaces. Mounts vertically or horizontally with two-way keyholes. Crafted from premium stainless steel-strong, sleek, and built to last. - a hygienic, space-saving glove storage solution. Upgrade your glove organization today-order now!

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.