Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glove Dispenser-Triple-Steel-Black

  • Mfr # GL30X04BK

  • Zoro # G322782728


product price: $55.55
/ea

Key Features

For Use With
Gloves
Depth
3.85 in
Color
Black
Width
15.6 in
Height
9.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL30X04BK
Zoro #
G322782728
UPC #
-
Country of Origin
United States

Dimensions

Depth
3.85 in
Width
15.6 in
Height
9.95 in

Details

For Use With
Gloves
Color
Black
Mounts On
Wall
Item
Glove Dispenser
Material
Steel

Description

ORIGIN Glove Box Dispenser - Triple, Black Steel High Capacity. Sleek & Durable Engineered to hold three boxes of gloves, this black steel dispenser delivers secure, organized access in healthcare, lab, and industrial spaces. Features three-way keyholes for vertical or horizontal wall mounting. Constructed from rugged black powder-coated steel-strong, modern, and built to withstand daily use. -a bold, efficient solution for glove storage. Streamline your setup-order now!

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.