
Glove Dispenser-Triple-Steel-White
Mfr # GL30X04WH
Zoro # G122782683
product price: $64.99
/eaKey Features
Width
15.6 in
Mounts On
Wall
Height
9.95 in
Material
Steel
For Use With
Gloves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GL30X04WH
Zoro #
G122782683
UPC #
-
Country of Origin
United States
Dimensions
Width
15.6 in
Height
9.95 in
Depth
3.85 in
Details
Item
Glove Dispenser
Mounts On
Wall
Material
Steel
For Use With
Gloves
Color
White
Description
ORIGIN Triple Glove Box Dispenser - Wall Mount, Most Popular Layout Durable. High Capacity Holds three boxes of gloves for efficient access and streamlined organization. Perfect for clinical, industrial, and food service environments. Mounts vertically or horizontally with two-way keyholes for versatile placement. Constructed from sleek, white powder-coated steel for strength and modern style. Upgrade your glove storage with this professional, space-saving solution.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.