
Hygiene Station Bundle-Gel Bottle-ABS-Beige
Mfr # HS10S02BG
Zoro # G722782588
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Depth
4.95 in
Height
23.75 in
For Use With
Hand Sanitizer, Facemasks, Tissues
Color
Beige
Material
ABS Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS10S02BG
Zoro #
G722782588
UPC #
-
Country of Origin
United States
Dimensions
Depth
4.95 in
Height
23.75 in
Width
18.25 in
Details
Item
Hygiene Station
For Use With
Hand Sanitizer, Facemasks, Tissues
Color
Beige
Material
ABS Plastic
Mounting Type
Wall, Counter, Stand
Configuration
Bottle Holder
Description
ORIGIN Respiratory Hygiene Station Bundle - ABS-Quartz Beige Includes: HS10X02BG Station, SN10X01CL Sign Holder Wall- or countertop-mounted station for masks, tissues, and sanitizer-no stand required. Compact design ensures easy access at high-traffic healthcare entry points. Quartz beige ABS. Sleek, space-saving. Ideal for hospitals, clinics, and medical environments focused on infection prevention.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.