
Hygiene Station Bundle-Gel Bottle-Steel-Beige
Mfr # HS10S04BG
Zoro # G122782591
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
For Use With
Hand Sanitizer, Facemasks, Tissues
Configuration
Bottle Holder
Depth
4.95 in
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS10S04BG
Zoro #
G122782591
UPC #
-
Country of Origin
United States
Dimensions
Depth
4.95 in
Height
23.7 in
Width
18.25 in
Details
Material
Steel
For Use With
Hand Sanitizer, Facemasks, Tissues
Configuration
Bottle Holder
Color
Beige
Item
Hygiene Station
Mounting Type
Wall, Counter, Stand
Description
ORIGIN Respiratory Hygiene Station Bundle - Quartz Beige Includes: HS10X041BG Station, SN10X01CL Sign Holder Wall- or countertop-mounted station for masks, tissues, and sanitizer-no stand required. Compact design ensures easy access at high-traffic healthcare entry points. Quartz beige coated steel. Sleek, space-saving. Ideal for hospitals, clinics, and medical environments focused on infection prevention.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.