
Hygiene Station Bundle-Gel Bottle-Steel-Black
Mfr # HS10S04BK
Zoro # G822782617
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Height
23.7 in
Material
Steel
Mounting Type
Wall, Counter, Stand
For Use With
Hand Sanitizer, Facemasks, Tissues
Configuration
Bottle Holder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS10S04BK
Zoro #
G822782617
UPC #
-
Country of Origin
United States
Dimensions
Height
23.7 in
Width
18.25 in
Depth
4.95 in
Details
Item
Hygiene Station
Material
Steel
Mounting Type
Wall, Counter, Stand
For Use With
Hand Sanitizer, Facemasks, Tissues
Configuration
Bottle Holder
Color
Black
Description
ORIGIN Respiratory Hygiene Station Bundle - Black Includes: HS10X04BK Station, SN10X01CL Sign Holder Wall or countertop hygiene station for storing masks, tissues, and sanitizer. Sleek, professional solution for high-traffic healthcare entry points. Black-coated steel. Durable, organized. Ideal for hospitals, clinics, and medical environments.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.