Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hygiene Station Bundle-Gel Bottle-Steel-White

  • Mfr # HS10S04WH

  • Zoro # G522782627


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall, Counter, Stand
Width
18.25 in
Depth
4.95 in
Color
White
Height
23.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS10S04WH
Zoro #
G522782627
UPC #
-
Country of Origin
United States

Dimensions

Width
18.25 in
Depth
4.95 in
Height
23.7 in

Details

Mounting Type
Wall, Counter, Stand
Item
Hygiene Station
Color
White
For Use With
Hand Sanitizer, Facemasks, Tissues
Configuration
Bottle Holder
Material
Steel

Description

ORIGIN Respiratory Hygiene Station Bundle - White Includes: HS10X04WH Station, SN10X01CL Sign Holder Wall or countertop hygiene station stores masks, tissues, and sanitizer. Compact, organized setup for promoting respiratory safety at healthcare entry points. White-coated steel. Sleek, durable. Ideal for clinics, hospitals, and medical facilities focused on infection control.

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.