
Hygiene Station Bundle-Gel Dispenser-Steel-Biege
Mfr # HS20S04BG
Zoro # G922782692
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Depth
4.75 in
Material
Steel
Color
Beige
Mounting Type
Wall, Counter, Stand
Configuration
Mounting Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS20S04BG
Zoro #
G922782692
UPC #
-
Country of Origin
United States
Dimensions
Depth
4.75 in
Height
23.75 in
Width
22.28 in
Details
Item
Hygiene Station
Material
Steel
Color
Beige
Mounting Type
Wall, Counter, Stand
Configuration
Mounting Plate
For Use With
Hand Sanitizer, Facemasks, Tissues
Description
ORIGIN Respiratory Hygiene Station Bundle - Biege Includes: HS20X04BG Station, SN10X01CL Sign Holder Wall or countertop hygiene station securely stores masks, tissues, and sanitizer, with space for a hand sanitizer dispenser. Compact design for high-traffic healthcare areas. Biege-coated steel. Space-saving, secure. Ideal for clinics, hospitals, and medical entry points.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.