Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hygiene Station Bundle-Gel Dispenser-Steel-Black

  • Mfr # HS20S04BK

  • Zoro # G222782637


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Mounting Type
Wall, Counter, Stand
Configuration
Mounting Plate
Width
22.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS20S04BK
Zoro #
G222782637
UPC #
-
Country of Origin
United States

Dimensions

Width
22.28 in
Depth
4.75 in
Height
23.75 in

Details

Material
Steel
Color
Black
Mounting Type
Wall, Counter, Stand
Configuration
Mounting Plate
For Use With
Hand Sanitizer, Facemasks, Tissues
Item
Hygiene Station

Description

ORIGIN Respiratory Hygiene Station Bundle - Black Includes: HS20X04BK Station, SN10X01CL Sign Holder Wall or countertop hygiene station securely stores masks, tissues, and sanitizer, with space for a hand sanitizer dispenser. Compact design for high-traffic healthcare areas. Black-coated steel. Space-saving, secure. Ideal for clinics, hospitals, and medical entry points.

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.