Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hygiene Station-Gel Bottle-ABS-Beige

  • Mfr # HS10X02BG

  • Zoro # G122782645


product price: $111.99
/ea
Free Shipping & Returns

Key Features

For Use With
Hand Sanitizer, Facemasks, Tissues
Material
ABS Plastic
Depth
4.95 in
Height
12.13 in
Width
18.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS10X02BG
Zoro #
G122782645
UPC #
-
Country of Origin
United States

Dimensions

Depth
4.95 in
Height
12.13 in
Width
18.25 in

Details

For Use With
Hand Sanitizer, Facemasks, Tissues
Material
ABS Plastic
Item
Hygiene Station
Configuration
Bottle Holder
Color
Beige
Mounting Type
Wall, Counter, Stand

Description

ORIGIN Respiratory Hygiene Station - Quartz Beige ABS All-in-One PPE Access. Wall or Stand-Mountable Holds two boxes of masks, up to two boxes of facial tissues, and one hand sanitizer bottle-your go-to setup for respiratory hygiene readiness. Ideal for hospitals, clinics, offices, and other high-traffic areas.

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.