
Hygiene Station-Gel Bottle-Steel-Black
Mfr # HS10X04BK
Zoro # G022782578
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Width
18.06 in
Configuration
Bottle Holder
Mounting Type
Wall, Counter, Stand
Height
12.08 in
For Use With
Hand Sanitizer, Facemasks, Tissues
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS10X04BK
Zoro #
G022782578
UPC #
-
Country of Origin
United States
Dimensions
Width
18.06 in
Height
12.08 in
Depth
4.75 in
Details
Configuration
Bottle Holder
Mounting Type
Wall, Counter, Stand
For Use With
Hand Sanitizer, Facemasks, Tissues
Item
Hygiene Station
Color
Black
Material
Steel
Description
ORIGIN Respiratory Hygiene Station - Black Steel All-in-One. Sleek & Durable Designed for busy environments, this station organizes sanitizer, masks, and tissues in one compact unit-perfect for lobbies, breakrooms, and waiting areas. Crafted from black powder-coated steel, it offers a clean, modern look with rugged durability. Wall-mountable, counter-ready, or floor-stand compatible for seamless integration into any space. Bring form and function together in your hygiene setup.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.