
Hygiene Station-Gel Dispenser-ABS-Beige
Mfr # HS20X02BG
Zoro # G022782592
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Material
ABS Plastic
Height
14.63 in
For Use With
Hand Sanitizer, Facemasks, Tissues
Mounting Type
Wall, Counter, Stand
Configuration
Mounting Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS20X02BG
Zoro #
G022782592
UPC #
-
Country of Origin
United States
Dimensions
Height
14.63 in
Depth
4.95 in
Width
22.38 in
Details
Material
ABS Plastic
For Use With
Hand Sanitizer, Facemasks, Tissues
Mounting Type
Wall, Counter, Stand
Configuration
Mounting Plate
Color
Beige
Item
Hygiene Station
Description
ORIGIN Respiratory Hygiene Station - Quartz Beige ABS All-in-One Hygiene Setup. Wall or Stand-Mountable Holds two boxes of masks, one to two boxes of tissues, and provides space for mounting hand sanitizer-perfect for promoting respiratory hygiene in any facility. A smart choice for clinics, offices, lobbies, and shared public areas.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.