Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hygiene Station-Gel Dispenser-Locking-Steel-Black

  • Mfr # HS20L04BK

  • Zoro # G322782575


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Height
14.63 in
Mounting Type
Wall, Counter, Stand
For Use With
Hand Sanitizer, Facemasks, Tissues
Width
22.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS20L04BK
Zoro #
G322782575
UPC #
-
Country of Origin
United States

Dimensions

Height
14.63 in
Width
22.38 in
Depth
5.26 in

Details

Material
Steel
Item
Hygiene Station
Mounting Type
Wall, Counter, Stand
For Use With
Hand Sanitizer, Facemasks, Tissues
Configuration
Mounting Plate
Color
Black

Description

ORIGIN Locking Respiratory Hygiene Station - Black Steel Secure. Sleek Organize and protect essential PPE supplies with this locking hygiene station, designed to hold two boxes of masks, one to two boxes of facial tissues, and a designated space for mounting a hand sanitizer dispenser. Constructed from black powder-coated steel for a modern, professional look that resists wear in public or clinical environments. Features a hinged locking lid to prevent tampering and integrated keyholes for wall mounting or optional ORIGIN Floor Stand compatibility. Ideal for facilities prioritizing security, style, and cleanliness. Sign Holder Not Included.

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.