Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hygiene Station-Gel Dispenser-Locking-Steel-White

  • Mfr # HS20L04WH

  • Zoro # G422782628


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Depth
5.26 in
Color
White
Configuration
Mounting Plate
Width
22.38 in
Height
14.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS20L04WH
Zoro #
G422782628
UPC #
-
Country of Origin
United States

Dimensions

Depth
5.26 in
Width
22.38 in
Height
14.63 in

Details

Color
White
Configuration
Mounting Plate
Item
Hygiene Station
Mounting Type
Wall, Counter, Stand
For Use With
Hand Sanitizer, Facemasks, Tissues
Material
Steel

Description

ORIGIN Locking Respiratory Hygiene Station - White Steel Secure. Clean & Durable This locking hygiene unit provides secure access to masks, tissues, and a mounting area for hand sanitizer dispensers in high-visibility, high-use environments. Crafted from white powder-coated steel for a crisp, sanitary appearance and long-term durability. Includes a locking hinged lid and flexible mounting options-wall-mounted or with the ORIGIN Floor Stand. Perfect for hospitals, schools, and administrative buildings where tamper-resistant PPE storage is essential. Sign Holder Not Included.

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.