
Hygiene Station Stand Kit-ABS-Beige
Mfr # HS10K02BG
Zoro # G722782625
product price: $429.99
/ea
Free Shipping & Returns
Key Features
For Use With
Hand Sanitizer, Facemasks, Tissues
Height
59.82 in
Mounting Type
Stand
Depth
17 in
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS10K02BG
Zoro #
G722782625
UPC #
-
Country of Origin
United States
Dimensions
Height
59.82 in
Depth
17 in
Width
18.25 in
Details
For Use With
Hand Sanitizer, Facemasks, Tissues
Mounting Type
Stand
Item
Hygiene Station Kit
Color
Beige
Material
ABS Plastic
Configuration
Bottle Holder
Description
ORIGIN Respiratory Hygiene Station Stand Bundle - Quartz Beige Includes: HS10X02BG Station, SN10X01CL Sign Holder, KS10X04BG Stand All-in-one hygiene station for storing masks, tissues, and sanitizer with a mounted sign holder. Ideal for high-traffic healthcare entry points. Quartz beige ABS Plastic Station and Steel Stand. Professional, durable. Perfect for hospitals, clinics, and medical facilities focused on hygiene and safety.
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.