
Hygiene Station Stand Kit-Beige
Mfr # HS20K04BG
Zoro # G422782598
product price: $420.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Height
59.76 in
Width
22.33 in
Material
Steel
For Use With
Hand Sanitizer, Facemasks, Tissues
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS20K04BG
Zoro #
G422782598
UPC #
-
Country of Origin
United States
Dimensions
Height
59.76 in
Width
22.33 in
Depth
17 in
Details
Color
Beige
Item
Hygiene Station Kit
Material
Steel
For Use With
Hand Sanitizer, Facemasks, Tissues
Configuration
Mounting Plate
Mounting Type
Stand
Description
ORIGIN Respiratory Hygiene Station Stand Bundle - Quartz Beige Includes: HS20X04BG Station, SN10X01BG Sign Holder, KS10X04BG Stand Secure, all-in-one hygiene station with storage for masks, tissues, and sanitizer. Built-in area for hand sanitizer dispenser. Ideal for healthcare entry points. Quartz beige coated steel. Durable, clean. Perfect for hospitals, clinics, and infection-control environments.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.