
Hygiene Station Stand Kit-Black
Mfr # HS20K04BK
Zoro # G122782584
product price: $340.99
/ea
Free Shipping & Returns
Key Features
Configuration
Mounting Plate
Mounting Type
Stand
Color
Black
Depth
17 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS20K04BK
Zoro #
G122782584
UPC #
-
Country of Origin
United States
Dimensions
Depth
17 in
Width
22.33 in
Height
59.76 in
Details
Configuration
Mounting Plate
Mounting Type
Stand
Color
Black
Material
Steel
Item
Hygiene Station Kit
For Use With
Hand Sanitizer, Facemasks, Tissues
Description
ORIGIN Respiratory Hygiene Station Stand Bundle - Black Includes: HS20X04BK Station, SN10X01CL Sign Holder, KS10X04BK Stand Secure, all-in-one hygiene station stores masks, tissues, and sanitizer with a designated area for hand sanitizer dispensers. Ideal for healthcare entry points and high-traffic areas. Black-coated steel. Durable, professional. Perfect for hospitals, clinics, and medical facilities focused on safety and infection control.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.