
Hygiene Station Stand Kit-Steel-Black
Mfr # HS10K04BK
Zoro # G422782635
product price: $450.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Depth
17 in
Height
59.76 in
Material
Steel
Configuration
Bottle Holder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS10K04BK
Zoro #
G422782635
UPC #
-
Country of Origin
United States
Dimensions
Depth
17 in
Height
59.76 in
Width
18.05 in
Details
Color
Black
Item
Hygiene Station Kit
Material
Steel
Configuration
Bottle Holder
Mounting Type
Stand
For Use With
Hand Sanitizer, Facemasks, Tissues
Description
ORIGIN Respiratory Hygiene Station Stand Bundle - Black Includes: HS10X04BK Station, SN10X01CL Sign Holder, KS10X04BK Stand Professional, all-in-one hygiene station for high-traffic healthcare entry points. Stores masks, tissues, and sanitizer with clear signage to promote respiratory health and compliance. Black-coated steel. Durable, organized. Ideal for hospitals, clinics, and medical environments focused on infection prevention.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.