Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hygiene Station Stand Kit-Steel-White

  • Mfr # HS10K04WH

  • Zoro # G922782661


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Depth
17 in
Configuration
Bottle Holder
Width
18.05 in
For Use With
Hand Sanitizer, Facemasks, Tissues
Height
59.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS10K04WH
Zoro #
G922782661
UPC #
-
Country of Origin
United States

Dimensions

Depth
17 in
Width
18.05 in
Height
59.76 in

Details

Configuration
Bottle Holder
For Use With
Hand Sanitizer, Facemasks, Tissues
Item
Hygiene Station Kit
Color
White
Mounting Type
Stand
Material
Steel

Description

ORIGIN Respiratory Hygiene Station Stand Bundle - White Includes: HS10X04WH Station, SN10X01CL Sign Holder, KS10X04WH Stand All-in-one hygiene station stores masks, tissues, and sanitizer for healthcare entry points. Includes sign holder for clear communication and a stable mounting stand. White-coated steel. Clean, durable. Ideal for hospitals, clinics, and high-traffic medical environments.

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.