
IP Card-Infection Prevention Card-HORIZONTAL
Mfr # IP50H0000
Zoro # G822782655
product price: $44.79
/eaKey Features
Material
PVC Plastic
Height
2.125 in
Width
3.375 in
Depth
0.1 in
Configuration
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IP50H0000
Zoro #
G822782655
UPC #
-
Country of Origin
United States
Dimensions
Height
2.125 in
Width
3.375 in
Depth
0.1 in
Details
Material
PVC Plastic
Configuration
Horizontal
For Use With
Badges
Item
Isolation Badge
Mounting Type
Badge
Color
Multi
Description
ORIGIN IP Card - Horizontal Infection Prevention Reference PVC Plastic. Badge Clip Compatible This Infection Prevention (IP) Card is based on CDC/HICPAC Transmission-Based Precautions guidelines, providing quick-reference PPE and isolation guidance for healthcare staff. Designed in a horizontal format, it attaches easily to ID badge holders-ensuring essential infection control protocols are always at hand. Support staff compliance-order your 25-pack today!
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.