
Protective Wear Dispenser-Double Bulk-ABS-Beige
Mfr # PA13X02BG
Zoro # G922782678
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Width
16.9 in
Height
10.2 in
Depth
4.7 in
For Use With
Double thumbloop gown dispenser-Add on for Protection Organizers
Material
ABS Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA13X02BG
Zoro #
G922782678
UPC #
-
Country of Origin
United States
Dimensions
Width
16.9 in
Height
10.2 in
Depth
4.7 in
Details
Item
Protection Dispenser
For Use With
Double thumbloop gown dispenser-Add on for Protection Organizers
Material
ABS Plastic
Color
Beige
Mounts On
Wall or PS19X02BG
Description
ORIGIN Protective Wear Dispenser - Double Bulk Efficient. Versatile Holds miscellaneous items in two bulk bins with a side-loading design and bottom dispensing for effortless access. Features keyholes for secure wall mounting and can be conveniently attached to the bottom of the PS19X02BG for added flexibility. Constructed from durable quartz beige ABS plastic-lightweight, easy to clean, and built for long-lasting use. Perfect for medical facilities, laboratories, and environments that prioritize hygiene and efficiency. Order today to enhance your storage and accessibility solutions!
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.