Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Wear Dispenser-Double Glove & Misc Storage-ABS-Beige

  • Mfr # PA10X02BG

  • Zoro # G522782672


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Width
17.16 in
Mounts On
Wall or PS19X02BG
Height
10.2 in
Color
Beige
For Use With
Gloves, masks, surface, wipes, other dispenser-Add on for Protection Organizers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10X02BG
Zoro #
G522782672
UPC #
-
Country of Origin
United States

Dimensions

Width
17.16 in
Height
10.2 in
Depth
4.7 in

Details

Mounts On
Wall or PS19X02BG
Color
Beige
Item
Protection Dispenser
For Use With
Gloves, masks, surface, wipes, other dispenser-Add on for Protection Organizers
Material
ABS Plastic

Description

ORIGIN Protective Wear Dispenser - Double Glove & Misc Storage Unit Organized. Versatile Holds two boxes of gloves or tissues, plus miscellaneous items, ensuring supplies are always within easy reach. Features keyholes for secure wall mounting and can be attached to the bottom of the PS19X02BG for seamless integration. Constructed from durable quartz beige ABS plastic-lightweight, easy to clean, and built for long-lasting use. Perfect for medical offices, labs, and environments where hygiene and organization are a priority. Order today to streamline your storage and accessibility!

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.