Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Wear Dispenser-Mask & Bulk-ABS-Beige

  • Mfr # PA11X02BG

  • Zoro # G822782648


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Mounts On
Wall or PS19X02BG
For Use With
Masks and thumbloop gown dispenser-Add on for Protection Organizers
Height
10.2 in
Depth
4.7 in
Width
17.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA11X02BG
Zoro #
G822782648
UPC #
-
Country of Origin
United States

Dimensions

Height
10.2 in
Depth
4.7 in
Width
17.03 in

Details

Mounts On
Wall or PS19X02BG
For Use With
Masks and thumbloop gown dispenser-Add on for Protection Organizers
Item
Protection Dispenser
Material
ABS Plastic
Color
Beige

Description

ORIGIN Protective Wear Dispenser - Mask & Bulk Organized. Versatile Holds one box of shields, boxed gowns, or two boxes of earloop masks, plus miscellaneous items in bulk, keeping essential supplies within reach. Features keyholes for secure wall mounting and can be conveniently attached to the bottom of the PS19X02BG for added versatility. Made from durable quartz beige ABS plastic-lightweight, easy to clean, and built to withstand daily use. Perfect for medical facilities, labs, and any environment where hygiene and efficiency are a priority. Order today to keep your workspace organized and ready for any situation!

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.