
Protective Wear Organizer-ADA Compliant-ABS-Beige
Mfr # PS19402BG
Zoro # G722782670
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Material
ABS Plastic
Color
Beige
Depth
4 in
Width
16.9 in
Height
25.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS19402BG
Zoro #
G722782670
UPC #
-
Country of Origin
United States
Dimensions
Depth
4 in
Width
16.9 in
Height
25.25 in
Details
Material
ABS Plastic
Color
Beige
Item
Protection Organizer
Mounts On
Wall
For Use With
Gowns, Gloves, Masks and Other
Description
ORIGIN ADA Compliant Protective Wear Organizer - 4in Deep Low-Profile. Compliant Holds gowns, aprons, or jumpsuits, three glove boxes, earloop masks, and miscellaneous PPE items-always within easy reach. ADA- and CMS-compliant design with a slim 4in profile for maximum efficiency in limited spaces. Keyholes for secure wall mounting plus a cutout for ORIGIN Hanger compatibility-flexible to any layout. Crafted from quartz beige ABS plastic-lightweight, durable, and easy to clean. Perfect for medical, lab, and compliant-focused facilities-order now to keep your PPE stocked and ready!
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.