Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Wear Organizer-Double Glove-ABS-Beige

  • Mfr # PS11X02BG

  • Zoro # G822782600


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Material
ABS Plastic
Height
21 in
Color
Beige
Width
23.3 in
Depth
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS11X02BG
Zoro #
G822782600
UPC #
-
Country of Origin
United States

Dimensions

Height
21 in
Width
23.3 in
Depth
4.7 in

Details

Item
Protection Organizer
Material
ABS Plastic
Color
Beige
For Use With
Gowns, Gloves and Masks
Mounts On
Wall

Description

ORIGIN Double Glove Protective Wear Organizer - Beige Accessible. Durable Holds gowns, aprons, or jumpsuits, plus two glove boxes, one box of earloop masks, and one box of face shields for complete PPE access. Keyholes for secure wall mounting and a cutout compatible with the ORIGIN Hanger for flexible placement. Crafted from lightweight beige ABS plastic-easy to clean and built for long-term daily use. Ideal for clinical, lab, or industrial environments-streamline your PPE setup today!

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.