Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Wear Organizer-Double Glove-Sign Bundle-ABS-Beige

  • Mfr # PS11S02BG

  • Zoro # G322782612


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Color
Beige
For Use With
Gowns, Gloves and Masks
Depth
4.95 in
Material
ABS Plastic
Height
21.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS11S02BG
Zoro #
G322782612
UPC #
-
Country of Origin
United States

Dimensions

Depth
4.95 in
Height
21.2 in
Width
23.3 in

Details

Color
Beige
For Use With
Gowns, Gloves and Masks
Item
Protection Organizer
Material
ABS Plastic
Mounts On
Wall

Description

ORIGIN Double Glove PPE Organizer Bundle - Beige Includes: PS11X02BG Organizer, PA24X011CL Sign Holder Compact PPE station holds gowns, 2 glove boxes, masks, and face shields. Clear sign holder displays hygiene reminders or protocols above the unit. Wall-mountable with hanger compatibility. Durable beige ABS plastic. Lightweight, easy to clean. Ideal for clinics, labs, and healthcare settings focused on accessibility and efficiency.

Restrictions

WARNING: This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.