
Protective Wear Organizer-Double Gown-ABS-Beige
Mfr # PS25X02BG
Zoro # G522782580
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Depth
4.7 in
For Use With
Gowns, Gloves, Masks and Other
Height
25.12 in
Material
ABS Plastic
Mounts On
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS25X02BG
Zoro #
G522782580
UPC #
-
Country of Origin
United States
Dimensions
Depth
4.7 in
Height
25.12 in
Width
30.75 in
Details
For Use With
Gowns, Gloves, Masks and Other
Material
ABS Plastic
Mounts On
Wall
Item
Protection Organizer
Color
Beige
Description
ORIGIN Double Gown-Protective Wear Organizer - High-Capacity. Versatile Stores gowns, aprons, or jumpsuits; three boxes of gloves; two boxes of earloop masks; and additional PPE essentials. Keyholes for secure wall mounting and a cutout for use with an ORIGIN Hanger for flexible installation. Crafted from lightweight, durable quartz beige ABS plastic-easy to clean and built for daily use. Ideal for medical facilities, labs, and high-efficiency workspaces-keep your PPE stocked and ready today!
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.