
Protective Wear Organizer- Double Gown-Hanger&Sign Bundle-ABS-Beige
Mfr # PS25K02BG
Zoro # G322782650
product price: $372.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Material
ABS Plastic
For Use With
Gowns, Gloves, Masks and Other
Depth
4.98 in
Mounts On
Wall
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS25K02BG
Zoro #
G322782650
UPC #
-
Country of Origin
United States
Dimensions
Depth
4.98 in
Height
41.16 in
Width
25.12 in
Details
Color
Beige
Material
ABS Plastic
For Use With
Gowns, Gloves, Masks and Other
Mounts On
Wall
Item
Protection Organizer
Description
ORIGIN Double Gown PPE Organizer Bundle - Quartz Beige Includes Organizer (PS25X02BG), Clear Sign Holder (PA24X01CL), and Over-the-Door Hanger (PA20X04BG) Streamline your PPE storage with this all-in-one bundle. Holds gowns, three glove boxes, two mask boxes, and miscellaneous supplies. Includes a clear sign holder for easy messaging and an over-the-door hanger for flexible placement. Made from durable, easy-to-clean quartz beige ABS plastic.. Perfect for clinics, labs, and healthcare environments.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.