
Protective Wear Organizer-Double Gown--Sign Bundle-Beige
Mfr # PS25S02BG
Zoro # G022782608
product price: $291.99
/ea
Free Shipping & Returns
Key Features
Width
25.12 in
Height
30.9 in
Mounts On
Wall
Depth
4.95 in
Material
ABS Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS25S02BG
Zoro #
G022782608
UPC #
-
Country of Origin
United States
Dimensions
Width
25.12 in
Height
30.9 in
Depth
4.95 in
Details
Mounts On
Wall
Material
ABS Plastic
Item
Protection Organizer
Color
Beige
For Use With
Gowns, Gloves, Masks and Other
Description
ORIGIN Double Gown PPE Organizer Bundle - Quartz Beige Includes: PS25X02BG Organizer, PA24X01CL Clear Sign Holder All-in-one PPE station holds gowns, 3 glove boxes, 2 mask boxes, and miscellaneous supplies. Clear sign holder displays hygiene messaging or usage instructions. Wall-mountable with optional hanger compatibility. Durable quartz beige ABS plastic. Lightweight, easy to clean. Ideal for healthcare, lab, and workplace settings.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Acrylonitrile | 1,3-Butadiene | Styrene | Lead and lead compounds | Nickel (Metallic),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.